Abbotsford
erislk15y300l3

ERICO 9.9 ft 1.5mm Wire CADDY SPEED LINK SLK with Y-Toggle

Price $22.1483 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:SLK15Y300L3

Description

FEATURES AND BENEFITS:• Complete system includes wire, locking device and two pre-assembled toggle end fittings• Attaches to clearance holes in a variety of structures or hanging devices• Ideal for supporting lighting fixtures

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Speed Link with Y-Toggle Type CADDY SPEED LINK SLK with Y-Toggle
Size 9.9 ft Load Capacity 44 lb
Material Steel, Zinc Alloy, Polypropylene Color/Finish Electro-Galvanized
For Use With Hanging Devices, Lighting Fixtures Includes Wire, Locking Device and Two Pre-Assembled Toggle End Fittings
Standards cULus Listed, cUL E94389, UL E94389, CSA C22.2 No. 250.0, SMACNA HVAC-DCS, ANSI/UL 1598 Application Acoustical, Ceiling and Partitioning, Datacom and Low Voltage, Electrical Fixing and Fastening
UPC 782856801573

Packages

20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok