Abbotsford
tab6h0tb

ABB 1/2 inch Box of 100 Thomas&Betts 6H1TB Conduit Pipe Hanger With Built In Nut

Price $1.6222 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:6H0 TB

Description

Beam clamp conduit and pipe hanger can be used for either vertical or horizontal installation. Installs easily with a screwdriver.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Conduit/Pipe Hanger Type Conduit Hangers
Size 1/2 - 4 in Material Steel
Color/Finish Continuously Galvanized Mounting Threaded
For Use With 1/2 - 4 in EMT/Rigid Conduit Application For use with EMT and Rigid conduit or pipe
UPC 785991504613

Packages

1 - UNIT - 1 100 - UNIT = (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok