Abbotsford
tab6h1tb

ABB 3/4 inch Box of 100 Thomas&Betts 6H1TB Conduit Pipe Hanger With Built In Nut

Price $1.4388 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:6H1 TB

Description

Superstrut® conduit and pipe threaded hanger with bolt and hex nut, electro galvanized finish. Can be used for either vertical or horizontal installation, installs easily with a screwdriver.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Conduit Hanger with Bolt Type Conduit Hangers
Size 3/4 in Material Steel
Color/Finish Galvanized For Use With 1/2 in. through 4 in. EMT or Rigid Conduit
Application For use with EMT and Rigid conduit or pipe UPC 785991504637

Packages

1 - UNIT - 1 100 - UNIT = (100) 2520 - UNIT = 25200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok