Abbotsford
tab6h2tb

ABB 1 inch Thomas And Betts 6H Series Conduit and Pipe Hanger with Bolt, Steel

Price $1.3955 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:6H-2TB

Description

Beam clamp conduit and pipe hanger can be used for either vertical or horizontal installation. Installs easily with a screwdriver.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Conduit Hanger with Bolt Type Conduit Hangers
Size 1 in Material Steel
Color/Finish Galvanized For Use With 1/2 - 4 in EMT/Rigid Conduit or Pipe
Application For use with EMT and Rigid conduit or pipe UPC 785991015393

Packages

1 - UNIT - 1 100 - UNIT = (100) 1440 - UNIT = 14400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok