Abbotsford
tabssfck34

ABB 1/2 inch- 3/4 inch SPRING STEEL FA Flexible Conduit Hanger From Drop Wire

Price $1.5509 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SSF-CK3/4

Description

STEEL CITY® conduit hanger attaches conduit (EMT, Rigid, ENT and aluminium) to drop wire, rods or flanges. Black Zinc Phosphate finish.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Conduit Hanger Type Conduit & Cable Supports
Material Steel Color/Finish Black Zinc Phosphate
For Use With 3/4 in EMT and Rigid Conduit Packaging Quantity 100/Pack
Standards UL E160899 Application For Flange, Wire or Rod
UPC 785991204742

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500 2000 - UNIT = 20000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok