Abbotsford
nes510bx

NESCO 3/8 inch 1-Hole BX Strap, Steel

Price $0.1615 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NESCO
Manufacturer #:510BX

Description

Hole strap for EMT.

Specifications

Brand Name Nesco Item Name One Hole BX Strap
Type Snap-On Length 1-1/4 in
Material Steel Mounting Hole Size 3/8 in
Width 0.48 in For Use With EMT Conduit

Packages

100 - UNIT - (100) 1000 - UNIT - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok