Abbotsford
ges1141hest

ABB 1-1/4 inch Iberville One Hole EMT Straps (Galvanized Steel)

Price $0.4290 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1310

Description

The IBERVILLE strapping series is designed to provide solutions to fix EMT Steel Conduit in wall & ceiling offered for various sizes of conduits in single or double holes models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Conduit Strap Type 1 Hole, Single Shape
Trade Size 1-1/4 in Material Galvanized Steel
Color/Finish Silver, Galvanic/Electrolytic Zinc Plated Mounting Type Screw Hole
For Use With EMT Conduit Standards CSA 3313
UPC 622538601124

Packages

1 - UNIT - 1 20 - UNIT = 20 100 - UNIT = (100) 1600 - UNIT = 1600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok