ABB 1/2 inch Iberville One Hole E.M.T. Strap (Galvanized Steel)
Description
The IBERVILLE strapping series is designed to provide solutions to fix EMT Steel Conduit in wall & ceiling offered for various sizes of conduits in single or double holes models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Conduit Strap | Type | 1 Hole, Single Shape |
Trade Size | 1/2 in | Material | Galvanized Steel |
Color/Finish | Silver, Galvanic/Electrolytic Zinc Plated | Mounting Type | Screw Hole |
For Use With | EMT Conduit | Standards | CSA 3313 |
UPC | 622538601056 |
Packages
10 - UNIT = 10 | 100 - UNIT = 100 | 200 - UNIT- (200) | 1000 - UNIT = (1000) | 3600 - UNIT - 3600 |