ges341hest

ABB 3/4 inch Iberville One Hole E.M.T. Straps (Galvanized Steel)

In Stock
Price $0.1751 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:CI1306

Description

The IBERVILLE strapping series is designed to provide solutions to fix EMT Steel Conduit in wall & ceiling offered for various sizes of conduits in single or double holes models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Conduit Strap Type 1 Hole, Single Shape
Trade Size 3/4 in Material Galvanized Steel
Color/Finish Silver, Galvanic/Electrolytic Zinc Plated Mounting Type Screw Hole
For Use With EMT Conduit Standards CSA 3313
UPC 622538601070

Packages

25 - UNIT = 25 100 - UNIT = 100 150 - UNIT - (150) 400 - UNIT = (400)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok