Abbotsford
tab4159c

ABB 1/2 inch EMT Pipe Strap, Steel

Price $1.4629 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:4159-C

Description

1/2 Inch EMT Pipe Strap, Steel, Oval Bolt Hole.

Specifications

Brand Name ABB Item Name Pipe Strap
Type Single Shape Trade Size 1/2 in
Material Steel Color/Finish Hot-Dipped Galvanized
Mounting Type Screw Hole Standards CSA Certified
Application Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface UPC 786210360911

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500 4000 - UNIT = 40000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok