Abbotsford
brov140

VENMAR VENTILATION 2 inch Broan Central Vacuum System Tubing Strap

Price $0.52 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:V140

Description

Tubing strap, It fastens around 2 inch tubing and attaches to a secure surface locking the tubing in place.

Specifications

Brand Name Broan-Nutone Item Name Tubing Strap
Type Single Shape Trade Size 2 in
Material PVC Color/Finish White
Mounting Type Screw Hole Application To Lock Central Vacuum Tubing in Place
UPC 055321720205

Packages

200 - UNIT - (200)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok