Abbotsford
sceps10

IPEX 1/2 inch Ipex Scepter 2-Hole PVC Strap

Price $0.6178 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077811
Documents Documents

Description

Pipe strap, PVC, Scepter®, 2-hole, 1/2 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Pipe Strap Type 2 Holes, Non Corrosive
Trade Size 1/2 in Material PVC
Mounting Type Screw Hole Application Support Electrical Raceway
UPC 622454778115

Packages

400 - UNIT - (400)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok