sceps35

IPEX 2 inch Ipex Scepter 2-Hole PVC Strap

In Stock
Price $0.9967 / EA
Qty EA
Manufacturer:IPEX
Manufacturer #:077816

Description

Pipe strap, PVC, Scepter®, 2-hole, 2 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Pipe Strap Type 2 Holes, Non Corrosive
Trade Size 2 in Material PVC
Mounting Type Screw Hole Application Support Electrical Raceway

Packages

25 - UNIT - 25 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok