Abbotsford
ges12hest

ABB 1 inch Iberville Two Hole E.M.T. Straps (Galvanized Steel)

Price $0.3634 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1408

Description

The IBERVILLE strapping series is designed to provide solutions to fix EMT Steel Conduit in wall & ceiling offered for various sizes of conduits in single or double holes models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Conduit Strap Type 2 Holes, Double Shape
Trade Size 1 in Material Galvanized Steel
Color/Finish Silver, Galvanic/Electrolytic Zinc Plated Mounting Type Screw Hole
For Use With EMT Conduit Standards CSA 3313
UPC 622538602107

Packages

1 - UNIT - 1 100 - UNIT = (100) 400 - UNIT = 400 1920 - UNIT = 19200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok