Abbotsford
ges22hrst

ABB 2 inch Iberville Two Hole Rigid Straps (Galvanized Steel)

Price $1.1796 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1516

Description

The IBERVILLE strapping series is designed to provide solutions to fix EMT Steel Conduit in wall & ceiling offered for various sizes of conduits in single or double holes models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Conduit Strap Type 2 Holes, Double Shape
Trade Size 2 in Material Steel
Color/Finish Galvanic/Electrolytic Zinc Plated Mounting Type Screw Hole
For Use With Rigid/IMC Conduits Standards CSA Certified
Application For Use with Rigid/IMC Conduits UPC 622538604200

Packages

1 - UNIT - 1 25 - UNIT = (25) 100 - UNIT = 100 4800 - UNIT - 4800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok