Abbotsford
sceps40

IPEX 2 1/2 inch 2 Hole Ipex PVC Strap

Price $2.7927 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077262
Documents Documents

Description

Pipe strap, Polyethylene, Scepter®, 2-hole, 2-12 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Pipe Strap Type 2 Holes, Non Corrosive
Trade Size 2-1/2 in Material PVC
Mounting Type Screw Hole Application Support Electrical Raceway
UPC 622454772625

Packages

1 - UNIT - 1 20 - UNIT - 20 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok