IPEX 1/2 inch Ipex Scepter 2-Hole PVC Strap
Description
Pipe strap, PVC, ScepterĀ®, 2-hole, 1/2 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Pipe Strap | Type | 2 Holes, Non Corrosive |
Trade Size | 1/2 in | Material | PVC |
Mounting Type | Screw Hole | Application | Support Electrical Raceway |
UPC | 622454778115 |
Packages
400 - UNIT - (400) |