Abbotsford
ibv3

ABB 0.57 inch x 0.68 inch Iberville Cable Strap (Aluminum)

Price $0.2166 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI3

Description

The IBERVILLE strapping series is designed to provide solutions to fix EMT Steel Conduit in wall & ceiling offered for various sizes of conduits in single, double holes or nailed models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Strap Type Double Shape
Trade Size 14/3-10/3 AWG Length 0.57 in
Material Aluminum Color/Finish Untreated
Mounting Type Screw Hole Width 0.68 in
For Use With 14/3-10/3 AWG Armoured Cable/Flexible Conduit Application For 14/3-10/3
UPC 622538666130

Packages

1 - UNIT - 1 250 - UNIT - (250) 1000 - UNIT - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok