Abbotsford
ibv1544

ABB 14/2-12/2 Iberville Nailing Strap (Zinc Plated Steel)

Price $0.1445 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 500
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1544

Description

Nailing strap (zinc plated steel)

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Nail Strap Type Round
Length 6.35 mm Material Steel
Width 0.51 in Color Light Gray
Finish Galvanic/Electrolytic Zinc Plated For Use With For NMD90 (Loomex) 14/2 to 12/2 Non Metallic Sheathed Cable
Application NMD90 (Loomex) 14/2-12/2 UPC 622538612052

Packages

50 - UNIT = 50 500 - UNIT = 500 2000 - UNIT = (2000)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok