Abbotsford
ibv1544sp

ABB 0.25 inch x 0.51 inch Iberville Nailing Strap (Zinc Plated Steel) 1000/Bucket

Price $160.1210 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1544-SP

Description

Cable staple - Galvanized steel, NMD90 (Loomex) 14/2-12/2 , Height (in.): 0.25, Width (in.): 0.48

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Nail Strap Type Rectangular
Length 6.35 mm Material Steel
Width 0.51 in Color Light Gray
Finish Galvanic/Electrolytic Zinc Plated For Use With For NMD90 (Loomex) 14/2 to 12/2 Non Metallic Sheathed Cable
Application NMD90 (Loomex) 14/2-12/2 UPC 622538612243

Packages

2 - UNIT = (2) 80 - UNIT = 80
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok