Abbotsford
csp701075al

ABB 0.66 inch-0.75 inch Superstrut 701 O.D. Aluminum Pipe and Conduit Clamp

Price $2.4217 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:701-075AL

Description

SUPERSTRUT® pipe and conduit clamp application where design loads are indicated, they provide for a safety factor of 3 inch conformance with the American standard code for pressure piping.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Pipe/Conduit Clamp Type Conduit, Cable & Pipe Supports
Trade Size 1/2 in Clamping Range 17 - 19 mm
Mounting U-Profile Material Aluminum, Steel Screw
Color/Finish Galvanic/Electrolytic Zinc Plated UPC 786210294452

Packages

1 - UNIT - 1 10 - UNIT = (10) 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok