Abbotsford
csp701088al

ABB 0.76 inch-0.88 inch Superstrut 701 O.D. Aluminum Pipe and Conduit Clamp

Price $2.5724 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:701-088AL

Description

SUPERSTRUT® pipe and conduit clamp application where design loads are indicated, they provide for a safety factor of 3 inch conformance with the American standard code for pressure piping.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Pipe/Conduit Clamp Type Pipe Straps, Pipe Clamps and Hangers
Trade Size 1/2 in Clamping Range 19.5 - 22.5 mm
Material Aluminum, Steel Screw Color/Finish Galvanic/Electrolytic Zinc Plated
Includes Machine Screw and Nut Application Where Design Loads are Indicated, they Provide for a Safety Factor of 3 in Conformance with the American Standard Code for Pressure Piping
UPC 786210294469

Packages

1 - UNIT - 1 10 - UNIT = (10) 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok