Abbotsford
cspch118135al

ABB 1.00 inch-1.35 inch Superstrut CH118 Heavy Duty Aluminum Cable Clamp

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CH118-135AL

Description

SUPERSTRUT® Heavy duty cable clamp features one-piece construction and installs directly over conduit for easy installation. No twisting required to install.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cable Clamp Type Heavy Duty
Trade Size 25.4 mm Clamping Range 26 - 36 mm
Mounting U-Profile Material Aluminum
Includes Stainless Steel Screw Application For Metal Framing Applications
UPC 786210616773

Packages

1 - UNIT - 1 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok