Abbotsford
apptc150127

EGS 1-1/2 inch Appleton Aluminum TC Cable Connector

Price $42.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:TC150127

Description

This connector joins cable to type TC tray in wet, dry, hazardous and non-hazardous locations. Features unique use of the seal insert enables each hub size to accept a wider range of cable sizes. Jacket sealing technique: compensating displacement seal, cable outer jacket.

Specifications

Brand Name Appleton Item Name Cable Connector
Type Straight Trade Size 1-1/2 in
Conductor Size 27.9 - 32.3 mm Connection NPT
Material Copperfree Aluminum Degree of Protection IP68
Temperature Rating -60 to 110 °C For Use With Tray Cable
Standards UL 514B, UL 2225, CSA 22.2 No. 30, CAN/CSA E60079-0, CAN/CSA E60079-7, cCSAus 184585 Application For Tray Cable and Flex Cord in Ordinary, Wet and Hazardous Locations
UPC 781381246347

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok