Abbotsford
tabst300481s

ABB 3 inch STAR TECK Steel Jacketed Metal-Clad Cable Fitting

Price $667.3578 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ST300-481S

Description

STAR TECK® cable fittings are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field. Exclusive power-grip provides a grip that’s high up on the cable not on the first convolution so precise cable preparation is not critical. Built-in O-Ring provides 360° seal even when enclosure surface is rough or uneven. Sharp biting teeth provide superior electrical bonding and allow corrosive liquids to drain away quickly. Watertight tapered bushing. Cone shaped to provide a secure, tight fit while eliminating cupping or water in vertical installations.

Specifications

Brand Name ABB Item Name Cable Fitting
Type Straight Trade Size 3 in
Connection NPT Material Steel
Cable Type Teck Color/Finish Silver/Galvanic/Electrolytic Zinc Plated
Includes Locknut Standards UL E38947 Listed, CSA 23086, 4484 Listed
UPC 786210629735

Packages

1 - UNIT - 1 4 - UNIT = 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok