ABB 1-1/4 inch Hub Size Star Teck Silver Grip TCF Series Tray-Cord Fitting, 1.09 inch Maximum Cable Diameter
Description
STAR TECK® TCF series silver grip flexible cord and cable fittings for enclosures with arcing or sparking devices. Used in combination with a certified Class I hazardous location sealing fitting.
Specifications
Brand Name | ABB | Item Name | Tray/Cord Connector |
Type | Straight | Trade Size | 1-1/4 in |
Conductor Size | 0.89 - 1.09 in | Connection | NPT |
Material | Aluminum | Color/Finish | Metallic |
Degree of Protection | IP66 | Temperature Rating | 90° C |
Includes | Sealing Ring, Separable Screw Gland, Locknut | Standards | CSA Certified |
Application | Tray/Cord Fitting is the Safe and Cost Effective Choice for Increased Safety When Terminating Portable Cord and Try Cable in Hazardous Locations | UPC | 786210938509 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 |