Abbotsford
apptmc2x050075a

EGS 1/2 inch NPT 0.5 inch-75 inch TMC2X Aluminum Connector for Jacketed Metal Clad Cable

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:TMC2X-050075A

Description

APPLICATION:TMC2X connectors are designed for use with the following cables: — MC/MC-HL — Corrugated Interlocked Aluminum — Continuously Welded Armor Cables or TECK- Provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor.- For use on horizontal or vertical runs.FEATURES:- Simplified two piece design.- Utilizes RapidEx high speed liquid resin sealing compound included with each gland.- Independent sealing and armor clamping/ grounding.- True 360º grounding.- Removable cable armor end stop accommodates larger insulated conductors.- Superior pull out prevention.- Compact slim profile.- Widest cable acceptance range.- Disconnectable design.- Additional integral deluge proof seal for protection in extreme offshore and onshore environments.- Continuous operating temperature: -60 °C to +85 °C (-76 °Fto +185 °F).

Specifications

Brand Name Appleton Item Name Cable Clad Connector
Trade Size 1/2 in Conductor Size 12.7 - 19.1 mm
Connection NPT Thread Length 19.8 mm
Material Aluminum Series/Model TMC2X
Thread Size 1/2 in Thread Type NPT
Degree of Protection IP66 Temperature Rating -60 to 85 °C
Includes Sealing Ring UPC 781381000000

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok