Abbotsford
dwh36501

MOLEX 0.32 inch 1/2 inch NPT Woodhead Dust-Tight Strain Relief Wide Range Grip

Price $36.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:36501
Documents Documents

Description

Dust-Tight Strain Relief Wide Range Grip, 1/2" NPT, Straight Male, Cable Diameter 5.59-8.13mm (.220-.320"), Approximate Break Strength 136.08kg (300 lbs)

Specifications

Brand Name Woodhead Sub Brand Dust-Tight
Item Name Strain Relief Grip Material Galvanized Steel/Zinc-Plated Steel
Type Dust-Tight UPC 786788365011

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok