Abbotsford
kilmcx2

HUBBELL 3/4 inch Killark MCX2 Aluminum Cable Connector, Red

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:MCX2
Documents Documents

Description

360¦ armor grounding spring is reuseable. Robust threads and world class seal enables easy installation with minimal torque required. Provides a barrier seal between the individual insulated cores within the cable and prevents entry of the products of an explosion into the cable. Assembly of the cable gland compresses and distributes the compound evenly to create a barrier seal at the point of entry into the enclosure. Provides cable retention and a low smoke and fume, zero halogen seal onto the cable's outer sheath. Design meets and exceeds third party requirements for cable retention. Provides sealing back nut plus inner O-ring seal to prevent moisture ingress to the cable armor and enclosure. Copper-free aluminum construction for harsh, corrosive, and hazardous duty. Back nut is red to indicate hazardous area product.

Specifications

Brand Name Killark Sub Brand Clencher®
Item Name Cable Connector Type Non-Reversing
Length 3.44 in Thread Type NPT
Material Copper-Free Aluminum Series/Model MCX
Thread Size 3/4 in Finish Natural,Natural
Includes Sealing Back Nut, Inner O-Ring Seal Standards cCSAus Certified
Application For Jacketed Interlocked, Continuously Corrugated and Welded Armor Cable UPC 783936960562

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok