Abbotsford
ibvcitcax150192p

ABB 1-1/2 inch Trade Size, 1.73 inch-1.92 inch Dia. Cable Jacket Iberville TCAX Explosion-Proof Teck Cable Fitting

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CITCAX-150-192P

Description

The TCAX™ hazardous location teck cable fitting meets the world demands of the harshest working environments, such as refineries, petrochemical plants, drycleaning plants, aircraft hangars and fuel servicing areas. TCAX™ fittings are easily installed, as no disassembly of the gland nut from the fitting body is required during installation The fittings are individually packaged in kit form with everything needed for installation.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Gland Type Explosionproof, Straight
Trade Size 1-1/2 in Conductor Size 1.73 - 1.92 in
Thread Type NPT Material Aluminum
Finish Untreated Includes Lock Nut
Standards CSA 51586 Application For 1, 2 Ex-Zone Gas
UPC 622538776921

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok