Abbotsford
ibvtca250284

ABB 2-1/2 inch Trade Size, 2.66 inch-2.84 inch Dia. Over Cable Jacket Iberville TCA Teck Fitting, Aluminum

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CITCA-250-284

Description

The TCA™ teck fittings have been designed to simplify and accelerate the termination of jacketed metal and metal clad cables. The fittings have a wide array of industrial applications and provide a means to terminate cables at junction boxes, control centres, panel boards, and enclosures for motor control and electrical distribution equipment. They form a dust and watertight seal around the cable.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Gland Type Teck, Straight
Trade Size 2-1/2 in Conductor Size 2.66 - 2.84 in
Thread Type NPT Material Aluminum
Series/Model TCA Finish Untreated
Includes Lock Nut, Sealing Ring Standards CSA 51586
UPC 622538782847

Packages

1 - UNIT - 1 2 - UNIT = 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok