Abbotsford
ibvtca300365

ABB 3 inch Trade Size, 3.42 inch-3.65 inch Dia. Over Cable Jacket Iberville TCA Teck Fitting, Aluminum

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CITCA-300-365

Description

The TCA™ teck fittings have been designed to simplify and accelerate the termination of jacketed metal and metal clad cables. The fittings have a wide array of industrial applications and provide a means to terminate cables at junction boxes, control centres, panel boards, and enclosures for motor control and electrical distribution equipment. They form a dust and watertight seal around the cable.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Gland Type Teck, Straight
Trade Size 3 in Conductor Size 3.42 - 3.65 in
Thread Type NPT Material Aluminum
Finish Untreated Includes Lock Nut
Standards CSA 51586 UPC 622538783653

Packages

1 - UNIT - 1 2 - UNIT = (2) 100 - UNIT = 100 2200 - UNIT = 22000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok