ABB 3/4 inch Trade Size, 1.04 inch-1.18 inch Dia Iberville TCAX Explosion-Proof Teck Cable Fitting
Description
The TCAX™ hazardous location teck cable fitting meets the world demands of the harshest working environments, such as refineries, petrochemical plants, drycleaning plants, aircraft hangars and fuel servicing areas. TCAX™ fittings are easily installed, as no disassembly of the gland nut from the fitting body is required during installation The fittings are individually packaged in kit form with everything needed for installation.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Gland | Type | Explosionproof, Straight |
Trade Size | 3/4 in | Conductor Size | 1.04 - 1.18 in |
Thread Type | NPT | Material | Aluminum |
Series/Model | TCAX | Finish | Untreated |
Includes | Lock Nut | Standards | CSA 51586 |
Application | For 1, 2 Ex-Zone Gas | UPC | 622538776181 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 |