Abbotsford
ibvtek200262s

ABB 2 inch Trade Size, 2.39 inch-2.62 inch Dia. Over Cable Jacket Iberville TEK Teck Cable Fitting, Steel

Price $384.5105 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CITEK-200-262-S

Description

TEKā„¢ Teck Cable Fittings have a wide array of industrial applications such as pulp and paper mills, chemical and petrochemical plants, refineries and power generation facilities. The fitting is designed to accommodate a wide range of cables provide a means to terminate at junction boxes, control centres, panel boards, and enclosures for motor control and electrical distribution equipment. The TEKTM forms a watertight seal around the cable and at the enclosure entry.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Gland Type Teck, Straight
Trade Size 2 in Conductor Size 2.39 - 2.62 in
Thread Type NPT Material Steel
Finish Untreated Includes Lock Nut, Sealing Ring
Standards CSA 51586 UPC 622538795625

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok