Abbotsford
ibvtek50092

ABB 1/2 inch Trade Size, 0.75 inch-0.92 inch Dia. Over Cable Jacket Iberville TEK Teck Cable Fitting, Aluminum

Price $42.5366 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CITEK-50-092

Description

The IBERVILLE TECK cable fitting is designed to accommodate a wide range of teck cable to insure a watertight seal between cable and enclosure, junction box, control and instrumentation panels in industrial applications. Made of compression ferrule with elastomer seal ring, a grounding spring insure prefect ground continuity. This fitting is machined from copper-free aluminium or galvanized steel that offer corrosion resistance and are CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®, Star Teck®
Item Name Cable Gland Type Straight
Trade Size 1/2 in Conductor Size 0.75 - 0.92 in
Thread Type NPT Material Aluminum
Finish Untreated Includes Sealing Ring, Locknut
Standards CSA File Number 51586 UPC 622538785923

Packages

1 - UNIT - 1 10 - UNIT = 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok