Abbotsford
ibvtek50092s

ABB 1/2 inch Trade Size, 0.75 inch-0.92 inch Dia. Over Cable Jacket Iberville TEK Teck Cable Fitting, Steel

Price $45.0727 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CITEK-50-092-S

Description

The IBERVILLE TECK cable fitting is designed to accommodate a wide range of teck cable to insure a watertight seal between cable and enclosure, junction box, control and instrumentation panels in industrial applications. Made of compression ferrule with elastomer seal ring, a grounding spring insure prefect ground continuity. This fitting is machined from copper-free aluminium or galvanized steel that offer corrosion resistance and are CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Gland Type Straight, Shock Resistant
Trade Size 1/2 in Conductor Size 0.75 - 0.92 in
Thread Type NPT Material Steel
Finish Electro Zinc Plated Includes Locknut, Sealing Ring
Standards CSA 51586 UPC 622538795922

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok