Abbotsford
ibvtek75120

ABB 3/4 inch Trade Size, 1.02 inch-1.20 inch Dia. Over Cable Jacket Iberville TEK Teck Cable Fitting, Aluminum

Price $53.0076 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CITEK-75-120

Description

The IBERVILLE TECK cable fitting is designed to accommodate a wide range of teck cable to insure a watertight seal between cable and enclosure, junction box, control and instrumentation panels in industrial applications. Made of compression ferrule with elastomer seal ring, a grounding spring insure prefect ground continuity. This fitting is machined from copper-free aluminium or galvanized steel that offer corrosion resistance and are CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®, Star Teck®
Item Name Cable Gland Type Straight
Trade Size 3/4 in Conductor Size 1.02 - 1.2 in
Thread Type NPT Material Aluminum
Finish Untreated Includes Sealing Ring, Locknut
Standards CSA File Number 51586 UPC 622538785206

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok