Abbotsford
tab10462

ABB 1/2 inch T&B Watertight Fitting

Price $41.2170 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10462

Description

Star TeckĀ® Watertight fitting which is made of malleable iron used with teck and tray cable.

Specifications

Brand Name ABB Item Name Cable Gland
Type Watertight, Straight Trade Size 1/2 in
Conductor Size 0.562 - 5/8 in Thread Type NPT
Material Malleable Iron Finish Silver
Standards CSA 4484 UPC 786210307374

Packages

1 - UNIT - 1 20 - UNIT = 20 8640 - UNIT = 8640
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok