Abbotsford
tab10466al

ABB 1/2 inch Star Teck 10464 Series Watertight Fittings ACWU

Price $73.5344 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10466AL

Description

STAR TECKĀ® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.

Specifications

Brand Name ABB Item Name Cable Gland
Type Watertight, Straight Trade Size 1/2 in
Conductor Size 0.875 - 0.985 in Thread Type NPT
Material Aluminum Includes Locknut, Sealing Ring
Standards UL E38947, CSA 4484 UPC 786210700267

Packages

1 - UNIT - 1 20 - UNIT = 20 8640 - UNIT = 8640
This website uses cookies to ensure you get the best experience on our website. Read more
Ok