ABB 1 1/4 inch Star Teck 10464 Series Watertight Fittings ACWU
Description
STAR TECKĀ® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.
Specifications
Brand Name | ABB | Item Name | Cable Gland |
Type | Watertight, Straight | Trade Size | 1-1/4 in |
Conductor Size | 1.625 - 1.875 in | Thread Type | NPT |
Material | Aluminum | Finish | Untreated Silver |
Includes | Lock Nut, Sealing Ring | Standards | UL E38947, CSA 23086, CSA 4484 |
UPC | 786210307664 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |