Abbotsford
tab10472

ABB 1 1/2 inch Star Teck 10464 Series Watertight Fittings ACWU

Price $187.7130 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10472

Description

Star TeckĀ® Watertight fitting which is made of malleable iron used with teck and tray cable.

Specifications

Brand Name ABB Item Name Cable Gland
Type Watertight, Straight Trade Size 1-1/2 in
Conductor Size 1.75 - 1.965 in Thread Type NPT
Material Malleable Iron Finish Silver
Standards UL File Number E38947, CSA 23086, 4484 UPC 786210307671

Packages

1 - UNIT - 1 5 - UNIT = 5 800 - UNIT = 800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok