Abbotsford
tab10474

ABB 2 inch Star Teck 10464 Series - Watertight Fitting

Price $254.0903 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10474

Description

Star TeckĀ® Watertight fitting which is made of malleable iron used with teck and tray cable.

Specifications

Brand Name ABB Item Name Cable Gland
Type Watertight, Straight Trade Size 2 in
Conductor Size 2.156 - 2.36 in Thread Type NPT
Material Malleable Iron Finish Silver
Standards UL File Number E38947, CSA 23086, 4484 UPC 786210307718

Packages

1 - UNIT - 1 5 - UNIT = 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok