Abbotsford
tab10475

ABB 2 inch Watertight Teck Cable Fitting

Price $254.0850 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10475
Documents Documents

Description

Star TeckĀ® Watertight fitting which is made of malleable iron used with teck and tray cable.

Specifications

Brand Name ABB Item Name Cable Gland
Type Watertight, Straight Trade Size 2 in
Conductor Size 2.35 - 2.565 in Thread Type NPT
Material Malleable Iron Finish Silver
Includes Locknut Standards UL E38947, CSA 23086, CSA 4484 Certified
UPC 786210104751

Packages

1 - UNIT - 1 5 - UNIT = 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok