Abbotsford
tab10484

ABB 4 inch Star Teck 10464 Series Watertight Fittings ACWU

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10484

Description

STAR TECKĀ® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.

Specifications

Brand Name ABB Item Name Cable Gland
Type Watertight, Straight Trade Size 4 in
Conductor Size 3.81 - 4 in Thread Type NPT
Material Malleable Iron Finish Untreated Silver
Includes Lock Nut, Sealing Ring Standards UL E38947, CSA 23086, CSA 4484
UPC 786210976792

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok