Abbotsford
tab10486

ABB 4 inch Star Teck 10464 Series - Watertight Fitting

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10486

Description

STAR TECKĀ® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.

Specifications

Brand Name ABB Item Name Cable Connector
Type Straight, Watertight Trade Size 4 in
Conductor Size 4.06 - 4.25 in Material Malleable Iron
Color/Finish Silver Thread Type NPT
Includes Locknut, Sealing Ring Standards UL E38947, CSA 23086, CSA 4484
UPC 786210307909

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok