Abbotsford
tab10550al

ABB 1-1/4 inch 10464 Series Aluminum Watertight Fitting ACWU

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10550AL

Description

Watertight fitting made of malleable iron with a hub thread size of 1-1/4 inches Cable Jacket outside diameter is 1.375 to 1.625 inches Throat diameter 1.400 inches.

Specifications

Brand Name ABB Item Name Cable Connector
Type Straight, Watertight Trade Size 1-1/4 in
Conductor Size 1.375 - 1.625 in Material Aluminum
Color/Finish Silver Thread Type NPT
Includes Locknut, Sealing Ring Standards UL E38947, CSA 23086
UPC 786210307930

Packages

1 - UNIT - 1 5 - UNIT = 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok