Abbotsford
tab10551

ABB 2 inch Star Teck 10464 Series Watertight Fittings ACWU

Price $210.1074 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10551
Documents Documents

Description

Star TeckĀ® Watertight fitting which is made of malleable iron used with teck and tray cable.

Specifications

Brand Name ABB Sub Brand Star Teck®
Item Name Cable Gland Type Watertight, Straight
Trade Size 2 in Conductor Size 2 - 2.187 in
Thread Type NPT Material Malleable Iron
Finish Silver Standards UL E38947, CSA 23086, CSA 4484
UPC 786210650630

Packages

1 - UNIT - 1 5 - UNIT = 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok