Abbotsford
tab10603

ABB 1/2 inch T&B 90 degree Watertight Fitting

Price $70.2943 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10603

Description

Watertight fittings 90 degree made of malleable iron with a protective grounding sleeve for jacketed metal-clad cable.

Specifications

Brand Name ABB Item Name Cable Gland
Type Watertight, 90° Trade Size 1/2 in
Conductor Size 0.875 - 0.985 in Thread Type NPT
Material Malleable Iron Finish Silver
Standards UL File Number E38947, CSA 23086, 4484 UPC 786210106038

Packages

1 - UNIT - 1 5 - UNIT = 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok