Abbotsford
tabamc3001

ABB ELECTRIFICATION CANADA INC AMC-3001 Cable Gland 3 in 2.34 - 3.02 in Metal Clad Copperfree Aluminum

Price $497.3429 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AMC-3001

Description

Aluminum fitting for metal clad and armored cables. Hub size of 3 inches. NPT Range over armour 2.340 / 3.020 inch.

Specifications

Brand Name ABB Item Name Cable Gland
Type Metal Clad Trade Size 3 in
Conductor Size 2.34 - 3.02 in Thread Type NPT
Material Copperfree Aluminum Standards UL 514B/50E, CSA C22.2-18.3/-94.2, RoHS Compliant
Application Provides Means for Terminating Jacketed and Non-Jacketed Metal Clad and Teck 90 Cables to a Bulkhead or Enclosure in Industrial Applications UPC 786210235929

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok