Abbotsford
tabst050466ss

ABB 1/2 inch STAR TECK Stainless SteelJacketed Metal-Clad Cable Fitting

Price $313.6826 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ST050-466SS

Description

STAR TECK® cable fittings are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field. Exclusive power-grip provides a grip that’s high up on the cable not on the first convolution so precise cable preparation is not critical. Built-in O-Ring provides 360° seal even when enclosure surface is rough or uneven. Sharp biting teeth provide superior electrical bonding and allow corrosive liquids to drain away quickly. Watertight tapered bushing. Cone shaped to provide a secure, tight fit while eliminating cupping or water in vertical installations.

Specifications

Brand Name ABB Sub Brand Star Teck®
Item Name Cable Gland Type Straight, Jacketed
Trade Size 1/2 in Conductor Size 0.825 - 0.985 in
Thread Type NPT Material Stainless Steel
Finish Silver Includes Sealing Ring, Locknut
Standards UL File Number E38947, CSA File Number 23086, 4484 UPC 786210571300

Packages

1 - UNIT - 1 20 - UNIT = 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok